£21.49
Ex VAT
£25.79
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | 3M |
Colour | Clear |
ECLASS Code | 20360000 |
Length | 990m |
Material | Polypropylene |
MFR Part No. | 7100144124 |
Pack Quantity | 4 |
Resistance Features | Abrasion Resistant Moisture Resistant |
Series | Scotch® 371 |
Tape Thickness | 28µm |
UNSPSC Code | 31201517 |
Width | 75mm |