£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
A general purpose box sealing tape with a polypropylene film backing and acrylic adhesive. The polypropylene backing is conformable, provides edge tear and split resistance. Total Thickness 50 micron (0.050mm).
Features and Benefits
• 309 is a general purpose box sealing tape with a polypropylene film backing and acrylic adhesive. The polypropylene backing is conformable, provides edge tear and split resistance.
• General purpose packaging tape suitable for light weight and price sensitive applications
• Abrasive and impact resistant
• Acrylic adhesive with polypropylene backing delivers dependable, quality performance
• Resists UV rays without yellowing for archival applications
• High edge tear and split resistance
• Excellent adhesion to recycled liner paper and fibre board
• General purpose packaging tape suitable for price sensitive applications
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 8021684304613 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Polypropylene |
MFR Part No. | 7000095558 |
Pack Quantity | 6 |
Series | Scotch® 309 |
Tape Thickness | 0.05µm |
UNSPSC Code | 31201517 |
Width | 75mm |