£3.49
Ex VAT
£4.19
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Scotch Polypropylene Sealing Tapes offer strong rubber resin adhesive, and are resilient to splitting, abrasions and moisture. Ideal for all packaging, envelopes and box sealing needs.
Features and Benefits
• Fully resistant to moisture and abrasion for durability
• Conforms around edges and corners for a tight seal
• Perfect for packaging and box sealing
• Available in a wide range of colours and sizes
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | 3M |
Colour | Brown |
EAN | 8021684244520 |
ECLASS Code | 20360000 |
Length | 132m |
Material | Polypropylene |
MFR Part No. | 7000095521 |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant Moisture Resistant |
Series | Scotch® 371 |
Tape Thickness | 0.05µm |
UNSPSC Code | 31201517 |
Width | 48mm |