£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The ideal office tape. Almost invisible when in use and unaffected by sunlight, moisture or temperature change. Write on it, type on it, even photocopy it without leaving a 'ghost' mark. Documents which have been repaired with Scotch® Magic tape can be filed for many years without the tape deteriorating.
Features and Benefits
• Perfect for repairing documents
• Medium tack adhesive material
• Unaffected by sunlight, moisture or temperature
• Can be written on, photocopied, and coloured for a truly invisible tape
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 3134375002677 |
ECLASS Code | 20360000 |
Length | 33m |
Material | Cellulose |
MFR Part No. | 7100024666 |
Pack Quantity | 1 |
Series | Scotch® 810 |
Tape Thickness | Thinµm |
UNSPSC Code | 31201517 |
Width | 19mm |