£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
High performance bi-directional filament tape is tough specialist box-sealing tape with exceptional adhesion that also resists abrasions, nicks, moisture, scuffing, and centre seam splitting in both horizontal and longitudinal directions.
Features and Benefits
• Bi-directional pattern fiberglass filaments that provide high tensile strength across the length and width of the tape
• Abrasion and moisture resistant
• Easy bonding synthetic rubber adhesive bonds easily to with high initial adhesion most surfaces
• Transparent tape allows clear visibility to read printed graphics, bar codes and other graphics illustrations for fast processing
• Tough design that can withstand rough handling and shipping conditioning
• High performance specialty packaging tape designed with strong polypropylene backing that has been reinforced with continuous bi-directional glass yarn filaments with synthetic rubber resin adhesive for exceptional adhesion
• Specifically formulated to provide good adhesion to a wide range of surfaces, including fiberboard, metal and plastic
• Multi-layered synthetic-rubber adhesive system prevents de-lamination and protects from shearing
• Multi-use fiberglass strapping tapes where strength is vital
• Easily applied using portable hand-held or stationary definite-length dispenser
Typical Applications
• Industrial
• Warehouse
• Commercial
• Manufacturers
• Distributors
• Piping
• Metal fabrications
• Automotive
• Furniture
• High-strength box reinforcing, heavy-duty sealing, shipping, splicing, and palletisation
Notes
• Adhesion Strength: 109 N/100mm
• Core size: 76mm
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | 3M |
Colour | Clear |
ECLASS Code | 20360000 |
Length | 50m |
Material | Polypropylene |
MFR Part No. | 7100144090 |
Pack Quantity | 1 |
Resistance Features | Chemical Resistant |
Series | Scotch® 8959 |
Tape Thickness | 0.01µm |
UNSPSC Code | 31201517 |
Width | 50mm |