SKU:
XTE9819863V
MPN:
KR7010BGSIV2
£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
The Tegrabond Water Activated Tape is used with a Water Activated Tape Dispenser (OPX9798698U). Environmentally friendly, this tape's adhesive won't pollute waterways or landfills once its lifecycle is complete.
Features and Benefits
• Paper tape is reinforced with fibreglass webbing to ensure strength and recyclability
• Supplied with recyclable packaging for a sustainable product
• 281N tensile strength for reliable packaging
Typical Applications
• Ideal for fast-paced, high-volume shipping environments
Attribute | Value |
---|---|
Adhesive Material | Starch Adhesive |
Brand | Southgate Adpac |
Colour | Natural |
ECLASS Code | 20360000 |
Length | 100m |
Material | Fibreglass Paper |
MFR Part No. | KR7010BGSIV2 |
Pack Quantity | 6 |
Tape Thickness | 0.14µm |
UNSPSC Code | 31201517 |
Width | 70mm |