£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
A woven glass cloth impregnated with Polytetrafluorethylene (PTFE) gives this tape extra strength and dimensional stability in addition to the wear and low friction characteristics.
Features and Benefits
• Very low moisture absorption allows the tape to perform well in humid environments
• Glass cloth reinforced backing provides impressive tensile strength and resistance to tears and punctures
• Excellent chemical resistance enables tape to withstand challenging applications
Typical Applications
• Chemically acceptable for use in processing, transporting, or storage areas for meat and poultry food products
Attribute | Value |
---|---|
Brand | 3M |
Colour | Brown |
EAN | 0021200161520 |
ECLASS Code | 30140201 |
Maximum Operating Temperature | 260°C |
MFR Part No. | 7000029154 |
Minimum Operating Temperature | -73°C |
Tape Length | 33m |
Tape Thickness | 0.14 mmmm |
Tape Type | Glass Cloth Tape |
Tape Width | 25mm |
UNSPSC Code | 31201514 |