£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Product Documents
The 3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of web materials in many types of roll-wrap applications.
Features and Benefits
• Wide temperature range allows for high performance even on heated machinery and equipment
• Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
• Silicone adhesive provides clean removal from a variety of surfaces.
• Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
• Excellent chemical resistance enables tape to withstand challenging applications.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Grey |
EAN | 0212001616863 |
ECLASS Code | 30140201 |
Maximum Operating Temperature | 260°C |
MFR Part No. | 7000029152 |
Minimum Operating Temperature | -54°C |
Tape Length | 33m |
Tape Thickness | 0.09mm |
Tape Type | Film Tape |
Tape Width | 13mm |
UNSPSC Code | 31201514 |