£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Product Documents
Multi-Purpose Putty is specially formulated using only the best grade linseed oil, for glazing single glass into metal, softwood and hardwood window frames.
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Metal Wood |
EAN | 5029347001100 |
ECLASS Code | 30140101 |
Features | Outdoor use Waterproof |
Pack Size | 0.5 kg |
Product Composition | Putty |
Standards Met | BS6262 (1982) BS8000:Part 7 (1990) |
Temperature Resistance Range | 5 to 30° |
UNSPSC Code | 31201605 |