£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Loctite® 245 is a class-leading medium strength, medium viscosity methacrylate threadlocking adhesive that's perfectly formulated for large threads - up to M80 in size. It's perfect for fasteners that require normal disassembly with standard hand tools (breakaway torque is 13 Nm) and is suitable for metals that include steel, brass and stainless steel.
Features and Benefits
• Medium strength, medium viscosity threadlocking adhesive for large threads
• Intended for fasteners that require normal disassembly with standard hand tools
• Suitable for metals that include steel, brass and stainless steel
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Blue |
Compatible Materials | Metal |
EAN | 5010266245560 |
ECLASS Code | 30140101 |
MFR Part No. | 230844 |
Product Composition | Viscous gel |
Size | 250ml |
Strength | Medium |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |