£13.16
Ex VAT
£15.79
Inc VAT
Product Details
Product Specification
LOCTITE 248 is a general purpose threadlocker with medium bond strength. This product is available in a convenient stick format. This threadlocker secures and seals bolts, nuts and studs to prevent loosening due to vibration. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Blue |
Compatible Materials | Metal |
ECLASS Code | 30140101 |
Product Composition | Wax stick |
Size | 19 g |
Strength | Medium |
Temperature Resistance Range | -75 to 150°C |
Thread Type | Multi-thread application |
UNSPSC Code | 31201601 |