£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 262 is a red, general purpose, medium to high strength, thixotropic methacrylate-based adhesive. Steel fixture time is 15 min, brass 8 min and stainless steel 180 min.
Features and Benefits
• Fluoresces under UV light to allow monitoring
• Ideal for applications where any migration of the adhesive must be prevented
• Can tolerate slight contaminations of industrial oils
• Suitable for all metal fasteners
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
Compatible Materials | Metal |
EAN | 5010266262697 |
ECLASS Code | 30140101 |
MFR Part No. | 88396 |
Product Composition | Viscous liquid |
Size | 250ml |
Strength | High Medium |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |