£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Product Documents
High Strenght. No hazard symbols, no risk phrases. No need for COSHH assessment. Drinking water WRAS approved.
Maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. Serves to permanently lock assemblies which must not come loose. It works on all metals, including passive substrates. Slight contamination is tolerated. Its key differentiator is the "White" Material Safety Data Sheet. Does not contain any declarable carcinogens, mutagens or reproductive toxins.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266009902 |
ECLASS Code | 30140101 |
MFR Part No. | 1948763 |
Product Composition | Viscous gel |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |