Loctite

2701 Studlock 250ml

SKU:

LOC7255119F

MPN:

195725

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (1)

    Product Details

    High strength, low viscosity, green, methacrylate-based threadlocking adhesive which fluoresces under UV light to allow monitoring. LOCTITE 2701 is a green, low viscosity, methacrylate-based threadlocking adhesive with high strength, especially for chromated surfaces.


    Features and Benefits
    • Steel fixture time of 10 min, brass 4 min and stainless steel 25 min
    • Tolerates slight contaminations of industrial oils
    • Suitable for all metal fasteners
    • Fluoresces under UV light


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Green

    Compatible Materials

    Metal

    EAN

    5010266191508

    ECLASS Code

    30140101

    MFR Part No.

    195725

    Product Composition

    Viscous gel

    Size

    250ml

    Strength

    High

    Temperature Resistance Range

    -55 to 150°C

    Thread Type

    Multi-thread application

    Type

    Threadlocker

    UNSPSC Code

    31201601