noscriptLoctite 272 High Temperature Threadlocker, 50ml 1008095 | Cromwell Tools

Loctite

272 High Temperature Threadlocker, 50ml

SKU:

LOC7255119H

MPN:

1008095

£53.99

Ex VAT

£64.79

Inc VAT

IN STOCK (50+)

    Product Details

    The Loctite® threadlocking adhesive compound permanently locks and seals threaded fasteners. The high strength adhesive provides reliable bonding and protects against loosening when subjected to vibrations or impact.


    Features and Benefits
    • Can tolerate contamination of industrial oils
    • Suitable for all metal fasteners
    • Breakaway torque on M10 bolts of 23 Nm


    Typical Applications
    • Locking threaded bolts
    • Locking studs


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Red

    Compatible Materials

    Metal

    EAN

    5010266421889

    ECLASS Code

    30140101

    MFR Part No.

    88442

    Product Composition

    Viscous gel

    Size

    50ml

    Strength

    High

    Temperature Resistance Range

    -55 to 200°C

    Thread Type

    Multi-thread application

    Type

    Threadlocker

    UNSPSC Code

    31201601