£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 278 is a green, high strength, medium viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 20 min, brass 20 min and stainless steel 60 min. Can tolerate slight contaminations of industrial oils. High temperature resistance
Features and Benefits
• High strength, medium viscosity
• Prevents loosening and leakage from shock and vibration
• Requires no mixing
Fixture times:
Steel - 20min
Brass - 20min
Stainless Steel - 60min
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266428437 |
ECLASS Code | 30140101 |
MFR Part No. | 1117477 |
Product Composition | Viscous gel |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 200°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |