£14.98
Ex VAT
£17.98
Inc VAT
Product Details
Product Specification
Product Documents
Blue anti-tamper warranty seal. Fast drying. Excellent adhesion. Non-run.
Features and Benefits
• High viscosity, solvent-based paste used to visually detect any movement in the adjustment of parts • Developed for use on compression fittings, studs, nuts, parts and assemblies after they have been set to the correct torque, tension or position
• Provides an inexpensive method for warranty protection
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Blue |
Compatible Materials | Metal |
EAN | 5010266002392 |
ECLASS Code | 30140101 |
MFR Part No. | 1269219 |
Product Composition | Viscous gel |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 145°C |
Thread Type | Multi-thread application |
UNSPSC Code | 31201601 |