£90.06
Ex VAT
£108.07
Inc VAT
3 Variations Available
Product Details
Product Specification
These B641 medium-strength retainers are specially formulated retaining compounds designed to bond cylindrical fittings while allowing for their disassembly when needed, making them particularly valuable for applications that require regular maintenance or repair.
Features and Benefits
• Medium strength formula provides a secure hold yet allows for disassembly without excessive force, preserving component integrity
• Prevents the relative movement between interfacing parts, enhancing the efficiency of mechanical transmissions
• Fretting corrosion prevention protects against the wear and tear that can occur at the contact points of tight-fitting parts
• Environmental corrosion sealing shields metal surfaces from corrosive elements, prolonging their lifespan
• Consistency in load transmission ensures that mechanical forces are evenly distributed across the bonded area, maintaining the functional performance of the assembly
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Yellow |
EAN | 5006412506005 |
ECLASS Code | 30140101 |
MFR Part No. | B641-250ml |
Size | 250ml |
Strength | Medium strength retainer |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |