£54.47
Ex VAT
£65.36
Inc VAT
2 Variations Available
Product Details
Product Specification
These B510 high-temperature gasket makers are specialised anaerobic sealants designed to withstand the rigorous conditions of high-temperature environments. The single-component sealant provides a durable, effective solution for sealing rigid flange faces on transmissions and motor casings, making them an indispensable tool in automotive and industrial applications.
Features and Benefits
• Single-component formula simplifies the application process with no mixing required, for clean and efficient use
• Offers a modern solution to traditional gaskets, reducing inventory needs and potential for gasket failure
• Instant seal effectively fills all voids, ensuring a tight seal immediately upon application
• Once applied and cured, it does not require further tightening, maintaining a strong bond even under thermal expansion
• High resistance to solvents withstands exposure to common automotive and industrial solvents
• Resists high pressure when fully cured, ensuring the seal holds without leaks
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Pink |
EAN | 5005106550058 |
ECLASS Code | 30140101 |
MFR Part No. | B510-160ml |
Size | 160ml |
Strength | High temperature gasketing |
Temperature Resistance Range | -55 to +230°C |
UNSPSC Code | 31201601 |