£90.06
Ex VAT
£108.07
Inc VAT
4 Variations Available
Product Details
Product Specification
These high-strength retainers are engineered to securely maintain cylindrical machine parts, ensuring durability and precision in the most demanding heavy-duty applications. Each of these anaerobic adhesives is perfect for boosting assembly reliability in bearings, gears, and other critical mechanical components. Their unique formulation is designed to bond permanently, filling gaps and resisting environmental and mechanical stresses to ensure long-lasting strength and performance.
Features and Benefits
• Rapid, permanent bonding sets quickly to prevent slippage
• Enhanced mechanical integrity minimises wear and backlash
• Corrosion resistant to shield against environmental damage
• Eco-friendly composition is safer for both users and the environment
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Green |
EAN | 5006382506005 |
ECLASS Code | 30140101 |
MFR Part No. | B638-250ml |
Size | 250ml |
Strength | High |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |