£90.06
Ex VAT
£108.07
Inc VAT
3 Variations Available
Product Details
Product Specification
These B542 medium-strength thread sealant offers a reliable solution for locking and sealing metal pipes and fittings, specifically designed to handle the challenges in hydraulic and pneumatic systems. The anaerobic formula ensures a fast cure and medium-strength bonding, making them ideal for fine threads that require durable sealing without compromising ease of disassembly.
Features and Benefits
• Single-component sealant is easy to apply, ensuring a clean process without the need for mixing
• Non-creeping, non-shrinking formula maintains the original fitting dimensions and does not block or disrupt the system operation
• Specially formulated to withstand the rigours of vibration and shock, preventing loosening and leakage
• Corrosion and galling protection safeguards threaded areas from environmental elements and wear, enhancing the longevity of the fittings
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Brown |
EAN | 5005422505008 |
ECLASS Code | 30140101 |
MFR Part No. | B542-250ml |
Size | 250ml |
Strength | Medium strength thread sealant |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |