£13.57
Ex VAT
£16.28
Inc VAT
5 Variations Available
Product Details
Product Specification
These B574 and WL74 instant gasket makers are engineered to form medium-strength, reliable seals on machined and rigid flanges, offering an effective alternative to traditional gaskets. Each of the products is designed for applications requiring immediate pressure resistance and superior chemical resistance.
Features and Benefits
• Single-component system is easy to apply, clean, and efficient without the need for mixing or heating
• Does not creep, shrink, or block systems, maintaining integrity and function of the assembly
• Can be applied to any size of pipe fitting and machined surfaces
• Offers a flexible, reliable alternative to paper, cork, and other gasket materials
• Resistance to vibration and environmental factors, protecting against leaks, corrosion, and mechanical degradation
Notes
• Cure time: 24 hours
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Orange |
ECLASS Code | 30140101 |
MFR Part No. | B574-50ml |
Size | 50ml |
Strength | Instant gasket maker |
Temperature Resistance Range | -55 to +180°C |
UNSPSC Code | 31201601 |