Bondloc

INSTANT GASKET ( ORANGE) 50ML

SKU:

BNC7253766X

MPN:

WL74-50ml

£21.98

Ex VAT

£26.38

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These B574 and WL74 instant gasket makers are engineered to form medium-strength, reliable seals on machined and rigid flanges, offering an effective alternative to traditional gaskets. Each of the products is designed for applications requiring immediate pressure resistance and superior chemical resistance.


    Features and Benefits
    • Single-component system is easy to apply, clean, and efficient without the need for mixing or heating
    • Does not creep, shrink, or block systems, maintaining integrity and function of the assembly
    • Can be applied to any size of pipe fitting and machined surfaces
    • Offers a flexible, reliable alternative to paper, cork, and other gasket materials
    • Resistance to vibration and environmental factors, protecting against leaks, corrosion, and mechanical degradation


    Notes
    • Cure time: 24 hours


    Product Specification
    Attribute
    Value

    Brand

    Bondloc

    Colour

    Orange

    EAN

    5001274501267

    ECLASS Code

    30140101

    MFR Part No.

    WL74-50ml

    Size

    50ml

    UNSPSC Code

    31201601