£21.23
Ex VAT
£25.48
Inc VAT
2 Variations Available
Product Details
Product Specification
WL43 are versatile, oil-tolerant nutlocks designed for locking and sealing threaded fasteners, such as gearbox bolts, driveshafts, and bearing cover cap screws. These nutlocks are particularly beneficial in environments where the fasteners may be exposed to oil, thanks to their excellent oil tolerance and high-temperature resistance.
Features and Benefits
• High oil tolerance reduces the need for surface cleaning before application
• Capable of withstanding temperatures from -55˚C to +180˚C, ideal for applications involving high thermal exposure
• Offers a breakaway strength on steel of at least 20Nm, providing robust resistance against loosening
• Cures in under 5 minutes with an activator, with a full cure achieved in 24 hours, minimizing downtime
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Blue |
ECLASS Code | 30140101 |
MFR Part No. | WL43-50ml |
Size | 50ml |
UNSPSC Code | 31201601 |