£27.59
Ex VAT
£33.11
Inc VAT
3 Variations Available
Product Details
Product Specification
These B243 threadlockers offer a medium-strength, oil-tolerant formula specifically designed for use on metal threads up to M20. The threadlockers excel in environments where there is an oily film or contamination issue, making them highly suitable for automotive applications involving petrol and diesel engines.
Features and Benefits
• Specifically formulated to adhere to components with oily surfaces, reducing prep time and ensuring reliable application
• Medium strength to provide a strong, yet removable bond, suitable for components that may need to be disassembled in the future
• Single-component system is easy and clean to apply, simplifying the application process
• Vibration resistance helps prevent loosening under dynamic loads, enhancing component reliability
• Corrosion prevention protects metal threads from corrosion and environmental damage
• Enhances the security of threaded joints, ensuring a tight and secure fit
Notes
• Cure time: 24 hours
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Blue |
ECLASS Code | 30140101 |
MFR Part No. | B243-50ml |
Size | 50ml |
Strength | Medium |
Temperature Resistance Range | -55 to +180°C |
UNSPSC Code | 31201601 |