£90.06
Ex VAT
£108.07
Inc VAT
3 Variations Available
Product Details
Product Specification
These B603 oil-tolerant retainers are high-strength anaerobic adhesives specifically designed for applications where perfect cleaning of parts isn't feasible. The oil-tolerant properties ensure effective performance even on surfaces with residual oils, making them highly suitable for use in automotive, manufacturing, and heavy machinery industries where such conditions are common.
Features and Benefits
• Effectively bonds parts that contain oily residues, reducing preparation time and cleaning costs
• Ensures dependable and durable bonds, enhancing the longevity and performance of machinery
• Prevents mechanical play and wear, improving the operational stability of components.
• Corrosion protection shields against environmental and operational corrosion, extending the service life of components
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Green |
EAN | 5006032506003 |
ECLASS Code | 30140101 |
MFR Part No. | B603-250ml |
Size | 250ml |
Strength | Oil tolerant retainer |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |