Bondloc

OIL TOLERANT RETAINER 50ML

SKU:

BNC7252321Z

MPN:

B603-50ml

£21.23

Ex VAT

£25.48

Inc VAT

IN STOCK (6)

    Product Details

    These B603 oil-tolerant retainers are high-strength anaerobic adhesives specifically designed for applications where perfect cleaning of parts isn't feasible. The oil-tolerant properties ensure effective performance even on surfaces with residual oils, making them highly suitable for use in automotive, manufacturing, and heavy machinery industries where such conditions are common.


    Features and Benefits
    • Effectively bonds parts that contain oily residues, reducing preparation time and cleaning costs
    • Ensures dependable and durable bonds, enhancing the longevity and performance of machinery
    • Prevents mechanical play and wear, improving the operational stability of components.
    • Corrosion protection shields against environmental and operational corrosion, extending the service life of components


    Product Specification
    Attribute
    Value

    Brand

    Bondloc

    Colour

    Green

    EAN

    5006035060069

    ECLASS Code

    30140101

    MFR Part No.

    B603-50ml

    Size

    50ml

    Strength

    Oil tolerant retainer

    Temperature Resistance Range

    -55 to +150°C

    UNSPSC Code

    31201601