£90.06
Ex VAT
£108.07
Inc VAT
2 Variations Available
Product Details
Product Specification
These penetrating threadlockers are medium to high-strength adhesives specially formulated for securing pre-assembled fasteners. The low viscosity composition allows for capillary action, enabling the threadlockers to wick between connected threads effortlessly, eliminating the need to disassemble parts before application.
Features and Benefits
• Capillary action penetrates threads without prior disassembly
• Ensures mechanical integrity and leak-proof connections
• Corrosion resistance protects metal parts from corrosion, extending their lifespan
• Vibration resistance maintains fastening strength even in high-vibration environments
• Increases friction between threads, enhancing the tightness of the connection
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Green |
EAN | 5002902502007 |
ECLASS Code | 30140101 |
MFR Part No. | B290-250ml |
Size | 250ml |
Strength | Medium - High Strength |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |