£67.07
Ex VAT
£80.48
Inc VAT
4 Variations Available
Product Details
Product Specification
These B572 and B577 medium-strength pipe seal products are anaerobic sealants designed for the effective locking and sealing of metal pipe fittings. B572 offers a slow curing time suitable for coarse thread applications, while B577 includes Teflon to enhance sealing capabilities and chemical resistance, making it ideal for a variety of demanding environments.
Features and Benefits
• Single-component application simplifies the application process, ensuring clean and straightforward usage
• Non-creeping, non-shrinking formula maintains dimensional stability of the assembly, preventing system blockages
• Vibration and shock load resistance enhances the reliability of pipe connections under mechanical stress
• Corrosion and galling protection guards metal threads against environmental and chemical damage, prolonging their lifespan
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Yellow |
EAN | 5005772505000 |
ECLASS Code | 30140101 |
MFR Part No. | B577-250ml |
Size | 250ml |
Strength | Medium strength pipeseal |
Temperature Resistance Range | -55 to +180°C |
UNSPSC Code | 31201601 |