noscriptLoctite Retainer, High Strength, 250ml 142443 | Cromwell Tools

Loctite

Retainer, High Strength, 250ml

SKU:

LOC7255405R

MPN:

142443

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (1)

    Product Details

    LOCTITE® 603 is a high strength retaining compound that has a high oil tolerance and is ideal for sintered bearings.


    Features and Benefits
    • High strength formulation means the retaining compound is ideal for use on close-fitting cylindrical parts
    • This product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration


    Typical Applications
    • Manufacturing


    Approvals
    • NSF


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Green

    Compatible Materials

    Metal

    EAN

    5010266168975

    ECLASS Code

    30140101

    MFR Part No.

    142443

    Product Composition

    Viscous Gel

    Size

    250ml

    Strength

    High

    Temperature Resistance Range

    -55 to 150°C

    Thread Type

    Multi-thread application

    Type

    Retainer

    UNSPSC Code

    31201601