noscriptLoctite Retainer, High Strength, 250ml 1803042 | Cromwell Tools

Loctite

Retainer, High Strength, 250ml

SKU:

LOC7255421K

MPN:

1803042

£219.00

Ex VAT

£262.80

Inc VAT

IN STOCK (33)

    Product Details

    LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps can approach 0.25 mm.


    Features and Benefits
    • Cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening
    and leakage due to shock and vibration
    • Works on both active metals and passive substrates, exhibiting robust cure performance
    • Offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants


    Typical Applications
    • Metal work


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Green

    Compatible Materials

    Metal

    EAN

    5010266638607

    ECLASS Code

    30140101

    MFR Part No.

    1803042

    Product Composition

    Viscous Gel

    Size

    250ml

    Strength

    High

    Temperature Resistance Range

    -55 to 150°C

    Thread Type

    Multi-thread application

    Type

    Retainer

    UNSPSC Code

    31201601