noscriptLoctite Retainer, High Strength, 250ml 1804971 | Cromwell Tools

Loctite

Retainer, High Strength, 250ml

SKU:

LOC7255437N

MPN:

1804971

£239.00

Ex VAT

£286.80

Inc VAT

IN STOCK (2)

    Product Details

    LOCTITE® 648 is a high strength retaining compound that has high temperature resistance and is ideal for the retention of parts with a clearance or interference fit.


    Features and Benefits
    • High strength formulation means the retaining compound is ideal for use on cylindrical fitting parts
    • This product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration
    • Exhibits a robust curing performance and also works on passive substrates
    • Offers high-temperature performance and good oil tolerance


    Typical Applications
    • Manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Green

    Compatible Materials

    Metal

    EAN

    5010266648606

    ECLASS Code

    30140101

    MFR Part No.

    1804971

    Product Composition

    Viscous Gel

    Size

    250ml

    Strength

    High

    Temperature Resistance Range

    -55 to 175°C

    Thread Type

    Multi-thread application

    UNSPSC Code

    31201601