3M

Scotch-Weld™ TL70 High Strength Thread Locker 50ml

SKU:

MMM7258170E

MPN:

7100034948

£27.49

Ex VAT

£32.99

Inc VAT

OUT OF STOCK

    Product Details

    3M™ Scotch-Weld™ TL70 is a single component, high strength (permanent) anaerobic threadlocker.
    The threadlocker cures when confined in the absence of air between close-fitting metal surfaces.


    Features and Benefits
    • It is formulated to lock all metal fasteners and thus prevent vibration loosening and leakage through the threads
    • Particularly suitable for larger threaded fasteners, e.g. studs and all applications where maximum strength is needed. Prevents corrosion of assembled parts.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Green

    Compatible Materials

    Metal

    EAN

    4046719930456

    ECLASS Code

    30140101

    MFR Part No.

    TL70

    Product Composition

    Dimethacrylate Ester

    Size

    50ml

    Strength

    High

    Temperature Resistance Range

    -55 to 150°C

    Thread Type

    Multi-thread application

    Type

    Threadlocker

    UNSPSC Code

    31201601