£4.97
Ex VAT
£5.96
Inc VAT
5 Variations Available
Product Details
Product Specification
These low strength threadlockers are designed for securing small threaded metal components, making them essential for applications where easy disassembly is a requirement. The threadlockers prevent loosening due to vibration, making them ideal for delicate assemblies involving fragile alloys and small fasteners.
Features and Benefits
• Single-component threadlocker ensures clean and easy application
• Corrosion and leak protection seals threads to guard against environmental damage
• Suitable for all sizes of fasteners, reducing inventory requirements
• Formulated to allow disassembly without damage, using normal hand tools
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Purple |
EAN | 5002221020022 |
ECLASS Code | 30140101 |
MFR Part No. | B222-10ml |
Size | 10ml |
Strength | Low |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |