Bondloc

SCREWLOCK (PURPLE) 250ML

SKU:

BNC7251998X

MPN:

B222-250ml

£90.06

Ex VAT

£108.07

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These low strength threadlockers are designed for securing small threaded metal components, making them essential for applications where easy disassembly is a requirement. The threadlockers prevent loosening due to vibration, making them ideal for delicate assemblies involving fragile alloys and small fasteners.


    Features and Benefits
    • Single-component threadlocker ensures clean and easy application
    • Corrosion and leak protection seals threads to guard against environmental damage
    • Suitable for all sizes of fasteners, reducing inventory requirements
    • Formulated to allow disassembly without damage, using normal hand tools


    Product Specification
    Attribute
    Value

    Brand

    Bondloc

    Colour

    Purple

    EAN

    5002222502008

    ECLASS Code

    30140101

    MFR Part No.

    B222-250ml

    Size

    250ml

    Strength

    Low

    Temperature Resistance Range

    -55 to +150°C

    UNSPSC Code

    31201601