£73.55
Ex VAT
£88.26
Inc VAT
2 Variations Available
Product Details
Product Specification
These medium-strength sealant is an anaerobic adhesive specifically designed for metal pipes and fittings, ensuring a durable and reliable seal. The sealants benefits from a slow-curing formula that allows it to cure in the absence of air when applied between close-fitting metal surfaces, ideal for stainless steel, aluminium, galvanized, and other inert materials, it offers a robust solution for industrial and plumbing applications where precision and stability are paramount.
Features and Benefits
• Single-component formula allows for clean and easy application, no mixing required
• Does not creep, shrink, or block systems, maintaining the flow and functionality of the system
• Compatible with any size of pipe fitting for versatile use
• Vibration and shock load resistance enhance the durability of the seal under dynamic conditions
• Corrosion and galling protection shield mated surfaces from environmental and mechanical wear
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Off White |
EAN | 5005672505001 |
ECLASS Code | 30140101 |
MFR Part No. | B567-250ml |
Size | 250ml |
Strength | Medium strength sealant |
Temperature Resistance Range | -55 to +150°C |
UNSPSC Code | 31201601 |