£21.23
Ex VAT
£25.48
Inc VAT
5 Variations Available
Product Details
Product Specification
These high strength studlocks ensure the integrity of mechanical assemblies by securely locking and sealing bolts, studs, and nuts. Ideal for environments prone to vibration, and corrosion, these adhesives are crucial for automotive, manufacturing, and engineering applications and offer a durable solution, enhancing components' safety and lifespan.
Features and Benefits
• Single-component application makes the stud lock easy and clean to apply
• Reduces the need for mechanical fittings decreasing operational costs
• Chemical resistance allows the studlock to withstand harsh environments
• Rapid cure speed facilitates faster assembly operations
• Effective from -55°C to +180°C
Attribute | Value |
---|---|
Brand | Bondloc |
Colour | Red |
ECLASS Code | 30140101 |
MFR Part No. | B271-50ml |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to +180°C |
UNSPSC Code | 31201601 |