noscriptLoctite Threadlocker, Medium Strength, 250ml 1335868 | Cromwell Tools

Loctite

Threadlocker, Medium Strength, 250ml

SKU:

LOC7255114E

MPN:

1335868

£214.00

Ex VAT

£256.80

Inc VAT

IN STOCK (50+)

    Product Details

    LOCTITE® 243 is a medium strength threadlocking adhesive that is ideal for oil tolerance, as well as all metals.


    Features and Benefits
    • Tolerates minor contamination by industrial oils and can be used to secure and seal bolts, nuts and studs
    • Prevents loosening due to vibration that may occur on machinery, for example on pumps, gear boxes or presses
    • The general purpose adhesive works on all metals, including passive substrates such as plated surfaces, aluminium and stainless steel


    Typical Applications
    • Ideal for parts that need subsequent dismantling
    • Oil industry
    • Metal industry


    Approvals
    • NSF food approved


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Blue

    Compatible Materials

    Metal

    EAN

    5010266000800

    ECLASS Code

    30140101

    MFR Part No.

    1335868

    Product Composition

    Viscous Gel

    Size

    250ml

    Strength

    Medium

    Temperature Resistance Range

    -55 to 180°C

    Thread Type

    Multi-thread application

    Type

    Threadlocker

    UNSPSC Code

    31201601