£30.49
Ex VAT
£36.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Threadlocker TL43 provides vibration, shock and corrosion resistance for fasteners. The blue, medium removal torque anaerobic adhesive is dispensed as a one-component, medium viscosity product. This class-leading long open time anaerobic adhesive cures quickly in the absence of air when parts are assembled.
Features and Benefits
• Provides corrosion, vibration and shock resistance to fasteners
• Medium viscosity, easy to apply
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
Compatible Materials | Metal |
EAN | 4046719924844 |
ECLASS Code | 30140101 |
MFR Part No. | TL43 |
Product Composition | Viscous liquid |
Size | 50ml |
Strength | Medium |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |