£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
The 3M™ Tape 471 is a versatile and long-lasting tape that can be used for a wide range of applications including marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more.
Features and Benefits
• Great for maintaining its colour when exposed to abrasion, wear and many solvents
• This tape has stretch properties for the tape to remain stretched to conform to uneven surfaces without lifting and retracting
• Designed for use on curved and irregular surfaces
• This tape is easy to apply and has excellent holding strength
Typical Applications
• Great for lane and safety marking
• Ideal for marking of equipment pitch points or gears for warning purposes
• This tape is good for colour code piping, tools, instruments, etc.
• Can be used for protecting parts, equipment, or products from abrasion
• Great for taping, wrapping or sealing many curved or convex surfaces
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 20360190 |
Length | 33m |
Main Colour | Blue |
Material | Vinyl |
Message | No Message |
MFR Part No. | 7100049359 |
Tape Thickness | 0.14mm |
UNSPSC Code | 41122702 |
Width | 9mm |