£1.49
Ex VAT
£1.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These pre-printed Vinyl Message Tapes are a professional packaging touch. Featuring handing instructions and quality control information, these printed messages will help to ensure that your parcels and cartons are handled correctly and arrive safely.
Features and Benefits
• Clearly printed red on a white background for visibility
• Can be used with pistol grip or bench dispensers.
• Low noise action
Typical Applications
• Packaging
• Warehousing
Attribute | Value |
---|---|
Brand | Pacplus |
ECLASS Code | 20360190 |
Length | 66m |
Main Colour | White |
Material | Vinyl |
Message | QC Inspected |
MFR Part No. | TW60QCI |
Text Colour | Red |
UNSPSC Code | 41122702 |
Width | 50mm |