noscriptPacplus 'Rejected' Adhesive Safety Tape, Vinyl, White, 50mm x 66m TW60REJ | Cromwell Tools

Pacplus

'Rejected' Adhesive Safety Tape, Vinyl, White, 50mm x 66m

SKU:

PPS9810060R

MPN:

TW60REJ

£1.69

Ex VAT

£2.03

Inc VAT

IN STOCK (50+)

    Product Details

    These pre-printed Vinyl Message Tapes are a professional packaging touch. Featuring handing instructions and quality control information, these printed messages will help to ensure that your parcels and cartons are handled correctly and arrive safely.


    Features and Benefits
    • Clearly printed red on a white background for visibility
    • Can be used with pistol grip or bench dispensers.
    • Low noise action


    Typical Applications
    • Packaging
    • Warehousing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pacplus

    ECLASS Code

    20360190

    Length

    66m

    Main Colour

    White

    Material

    Vinyl

    Message

    Rejected

    MFR Part No.

    TW60REJ

    Text Colour

    Red

    UNSPSC Code

    41122702

    Width

    50mm