£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
A robust, durable silicone sealant gun - designed for reliability and ease of use.
Features and Benefits
• Extremely robust and ideal for continuous use
• Will not twist under pressure
• Ergonomically designed to reduce operator fatigue
• Smooth action for optimum application of sealant
Notes
• Max. cartridge size: 310ml
• Colours may vary
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140148765 |
ECLASS Code | 23079000 |
Material | Metal |
To Suit | C3 Cartridge |
Type | Cartridge Gun |
UNSPSC Code | 27112600 |