noscriptRotating Caulking Gun 300ml 523110 | Cromwell Tools

(Unbranded)

Rotating Caulking Gun 300ml

SKU:

CTL7151480M

MPN:

523110

£10.49

Ex VAT

£12.59

Inc VAT

OUT OF STOCK

    Product Details

    Steel skeleton frame with a Rotating barrel for continuous application round tight corners. Ideal for application of sealants & adhesives. Featuring a plunger and release clip on the handle and metal pin for clearing the nozzle out.


    Features and Benefits
    • Steel skeleton frame
    • Rotating barrel for continuous application round tight corners
    • Ideal for application of sealants & adhesives
    • To suit 58mm cartridge


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    EAN

    5060012966096

    ECLASS Code

    23079000

    MFR Part No.

    523110

    To Suit

    58mm Tubes

    Type

    Cartridge Gun

    UNSPSC Code

    27112600