£75.49
Ex VAT
£90.59
Inc VAT
5 Variations Available
Product Details
Product Specification
These 3M™ Polyurethane Seam Sealer are high-solid adhesive is designed to cure tough and permanently fixed materials. These sealants are designed to quickly cure materials, although the speed does depend on the bead thickness and environmental conditions. The temperature resistant ranges from -40°C to +90°C (temporarily up to 120°C).
Features and Benefits
• Provides excellent adhesion to a wide range of materials
• Has non-shrinking and non-flow properties
• Great for many weathering properties, as this adhesive is water, oil and petrol resistance
Typical Applications
• Can be applied directly on bare seal and sealing medium to wise car body seems, welding seams or can even be applied to some woods or plastics.
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
Cure Time | 24hr |
EAN | 4046719351619 |
ECLASS Code | 22170390 |
MFR Part No. | 7000077245 |
Pack Size | 310ml |
Pack Type | Sachet |
UNSPSC Code | 31201606 |