£9.29
Ex VAT
£11.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
100HMA Bond-Flex Single part, high modulus Silicone Sealants. This acetoxy type silicone rubber sealant cures on exposure to atmospheric moisture to form a resilient, highly elastic seal.
Features and Benefits
• Elasticity maintains it's flexibility over a wide variety of temperatures
• High resistance to weathering
• Low shrinkage
Typical Applications
• Glazing
• When adhesion is required to non-porous surfaces
Standards
• Conforms to BS EN 15651
Attribute | Value |
---|---|
Brand | Bostik |
Colour | Clear |
Cure Time | 24hr |
EAN | 5000403113463 |
ECLASS Code | 22170390 |
Features | Age Resistant Cures on Exposure to Atmospheric Moisture High Modulus High Temperature Resistance Waterproof Weather Resistant |
MFR Part No. | 30813549 |
Pack Size | 290ml |
Pack Type | Cartridge |
Product Composition | Silicone Rubber |
Series | 100HMA |
Temperature Resistance Range | -50 to +180°C |
UNSPSC Code | 31201606 |