£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
High modulus, one part, chemical cure, solvent free
Adheres to most substrates
Finger pick resistant
Perfect for securing in-situ furniture
Accommodates a level of movement
Overpaintable with certain paints
Excellent chemical resistance
Everbuild Anti Pick 109 has been specifically formulated to provide a 'finger prick' resistant seal with little movement, perfect for use in areas where a normal sealant is not hard enough.
Easy to apply Anti Pick 109 displays excellent impact and wear resistance and adheres to most building materials including metals, most plastics, glass and polyester.
Unlike other sealants Anti Pick 109 can be applied to damp surfaces and stops the growth of mould and fungus in areas of high humidity.
Benefits of Anti Pick Sealant 109 include:
Finger pick resistant
Adhere to most substrates
High mechanical properties
Perfect for securing in-situ furniture
Excellent chemical resistance
Accommodates a level of movement
Anti Pick 109 Is recommended for:
Perimeter sealing of doors and windows
Joints in heavy cladding
Public areas
Different home office, national offender management services and ministry of justice projects.
Everbuild Anti Pick 109 is also available in Soft Linen and Grey.
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | White |
Cure Time | 24hr |
EAN | 5029347610210 |
ECLASS Code | 22170390 |
Features | Can be applied on damp surfaces Excellent impact and wear resistance. Excellent primerless adhesion to most surfaces, including metals, most plastics, glass, polyester.High UV and aggressive atmosphere resistance. Excellent resistance to Chemicals & petrol (10% dilute acids, alkalis, most solvent)Overpaintable with certain paints (compatibility test should be made) Formulated to stop the growth of mould / fungus in areas of high humidity High mechanical properties |
MFR Part No. | ANTIP109WE |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | 5 to 35°C |
UNSPSC Code | 31201606 |