£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Product Documents
Fast curing, very durable, mould resistant and permanently flexible. Easy to apply and can be painted after 1hr. Suitable for interior sealing of doors, window frames, filling cracks in walls and ceilings, baths and showers.
Attribute | Value |
---|---|
Brand | Ceresit |
Colour | White |
Cure Time | 1hr |
ECLASS Code | 22170390 |
Features | Adhesion to most substrates. Good movement accommodation. Interior and exterior building applications Paintable surface after 1 hour. Surplus material easily removed with a damp cloth. Very durable. |
MFR Part No. | 923980 |
Pack Size | 280ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -20 to 70°C |
UNSPSC Code | 31201606 |