£2.19
Ex VAT
£2.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Everflex Premium 175 Universal Acrylic Sealant is ideal for internal and external sealing. Adhering to virtually all substrates, it works especially well when sealing around timber and metal window and door frames.
Alternatively it can be used for internal sealing around PVCu window, door frames, baths and basins, sealing cracks and gaps in brickwork, stone and concrete, and as an adhesive for bonding polystyrene coving and tiles.
The high-quality acrylic sealant that provides a long lasting, permanently flexible seal in a wide variety of applications.
Features and Benefits
• Permanently flexible for a long-lasting finish
• Adheres to most surfaces making it ideal for both internal and external jobs
• Mould resistant formula helps protect against bacterial growth
• Over paintable
• Easy clean up
• CE Marked
• Available in white and brown formulas
Typical Applications
• Domestic
• Commercial
• On site
Notes
• Everflex Premium 175 Universal Acrylic Sealant should be at room temperature when in use.
• If stored in cool conditions it should be placed in a warm room / bucket of warm water before use to gently heat up to working temperature.
• Do not apply at temperatures below +4°C.
• Application Temp. Range +4°C to +40°C
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Brown |
Cure Time | 1hr |
EAN | 5029347601218 |
ECLASS Code | 22170390 |
Features | Adheres to most surfaces Easy clean up Mould resistant Over paintable Permanently flexible |
MFR Part No. | 175BN |
Pack Size | 300ml |
Pack Type | Cartridge |
Product Composition | Acrylic soft paste |
Temperature Resistance Range | -15 to 75°C |
UNSPSC Code | 31201606 |