£4.29
Ex VAT
£5.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Everflex contract industrial and glazing silicone.
Features and Benefits
• Quick drying
• Exterior or interior use
• 200°C high temperature resistance - usable in almost any environment
• 25 year ultra-long life expectancy
Standards
• To BS 5889(B) R.T.V. Grade
Notes
• Pack size: C3 (310ml)
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Black |
Cure Time | 24hr |
EAN | 5029347601225 |
ECLASS Code | 22170390 |
Features | Permanently flexible Quick curing - low dirt pick up Temperature resistant to 200oC Waterproof seal |
MFR Part No. | 225BK |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -40 to 200°C |
UNSPSC Code | 31201606 |